Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 72-8M-30RSB

PHP 72-8M-30RSB

PHP 72-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 72 Teeth; 38MM Face Width; Rough Bore; 181.97MM Outside Diameter; 183.35MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 72-8M-30RSB

BDI #

1289969

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.612
UNSPSC
26111812
EAN
7316572597361
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
72
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
63
Other Features
Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
10.58219
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 72 Teeth; 38MM Face Width; Rough Bore; 181.97MM Outside Diameter; 183.35MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
7.559 Inch | 192 Millimeter
Face Width
1.496 Inch | 38 Millimeter
Outside Diameter
7.164 Inch | 181.97 Millimeter
Pitch Diameter
7.219 Inch | 183.35 Millimeter
Bore
0 Inch | 0 Millimeter