Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 80-8M-30RSB

PHP 80-8M-30RSB

PHP 80-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 80 Teeth; 38MM Face Width; Rough Bore; 202.35MM Outside Diameter; 203.72MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 80-8M-30RSB

BDI #

1289970

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.912
UNSPSC
26111812
EAN
7316572597385
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
80
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
60
Other Features
Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
11.24358
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 80 Teeth; 38MM Face Width; Rough Bore; 202.35MM Outside Diameter; 203.72MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
8.02 Inch | 203.72 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.496 Inch | 38 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.967 Inch | 202.35 Millimeter