Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 90-14M-55TB

PHP 90-14M-55TB

PHP 90-14M-55TB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

PHP 90-14M-55TB

BDI #

1289730

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
24.38
UNSPSC
26111812
EAN
7316572604960
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
55.11557
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Outside Diameter
15.68 Inch | 398.28 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter