Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 10-3V650TB

PHP 10-3V650TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

10 Grooves; 6-1/2" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 6.45" Pitch Minimum; 6.45" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

PHP 10-3V650TB

BDI #

1282929

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.204
UNSPSC
26111806
EAN
7316572753361
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
14.99143
Long Description
10 Grooves; 6-1/2" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 6.45" Pitch Minimum; 6.45" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
6.45 Inch | 163.83 Millimeter
Pitch Diameter Maximum
6.45 Inch | 163.83 Millimeter
Bore
0 Inch | 0 Millimeter