Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 10-5V1400-J

PHP 10-5V1400-J

PHP 10-5V1400-J TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

10 Grooves; 14" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

PHP 10-5V1400-J

BDI #

1283731

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
59.0
EAN
7316572758717
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
130.07273
Long Description
10 Grooves; 14" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
13.9 Inch | 353.06 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Pitch Diameter Maximum
13.9 Inch | 353.06 Millimeter