Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 10-5V5000TB

PHP 10-5V5000TB

PHP 10-5V5000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

10 Grooves; 50" Outside Diameter; Bushed; 5050 Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 2-5/8 To 5" Bushing Bore Range; Keyway

Part #

PHP 10-5V5000TB

BDI #

1283064

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
228.18
UNSPSC
26111806
EAN
7316572765821
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
428.00544
Long Description
10 Grooves; 50" Outside Diameter; Bushed; 5050 Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 2-5/8 To 5" Bushing Bore Range; Keyway
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Outside Diameter
50 Inch | 1270 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
49.9 Inch | 1267.46 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
49.9 Inch | 1267.46 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter