Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 10SPB355TB

PHP 10SPB355TB

PHP 10SPB355TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

10 Grooves; 362MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway

Part #

PHP 10SPB355TB

BDI #

1282328

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
33.5
EAN
7316572759639
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
73.85477
Long Description
10 Grooves; 362MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
13.976 Inch | 355 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Pitch Diameter Minimum
13.976 Inch | 355 Millimeter
Outside Diameter
14.252 Inch | 362 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter