Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 12SPC375TB

PHP 12SPC375TB

PHP 12SPC375TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 12 Grooves; 384.6MM Outside Diameter; Bushed; SPC Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; Keyway

Part #

PHP 12SPC375TB

BDI #

24759400

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
81.0
UNSPSC
26111806
EAN
7316574615513
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
Transmission Pulley; 12 Grooves; 384.6MM Outside Diameter; Bushed; SPC Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
14.764 Inch | 375 Millimeter
Pitch Diameter Minimum
14.764 Inch | 375 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Outside Diameter
15.142 Inch | 384.6 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter