Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 2-3V650-SDS

PHP 2-3V650-SDS

PHP 2-3V650-SDS TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 2 Grooves; 6-1/2" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 6.45" Pitch Minimum; 6.45" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

PHP 2-3V650-SDS

BDI #

1283442

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.64
UNSPSC
26111806
EAN
7316572751879
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
5.95248
Long Description
Transmission Pulley; 2 Grooves; 6-1/2" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 6.45" Pitch Minimum; 6.45" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
6.45 Inch | 163.83 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Pitch Diameter Minimum
6.45 Inch | 163.83 Millimeter
Bore
0 Inch | 0 Millimeter