Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPZ125X2-1610

PHP 2SPB180TB

PHP 2SPB180TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

2 Grooves; 187MM Outside Diameter; Bushed; 2517 Bushing Series; SPB Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway

Part #

PHP 2SPB180TB

BDI #

1282235

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.312
UNSPSC
26111806
EAN
7316572627259
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
12.12541
Long Description
2 Grooves; 187MM Outside Diameter; Bushed; 2517 Bushing Series; SPB Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
7.087 Inch | 180 Millimeter
Pitch Diameter Minimum
7.087 Inch | 180 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Outside Diameter
7.362 Inch | 187 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter