Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 B 136 SK

PHP 3-5V590-SDS

PHP 3-5V590-SDS TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 3 Grooves; 5.9" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.8" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

PHP 3-5V590-SDS

BDI #

1283579

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.802
UNSPSC
26111806
EAN
7316572752180
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
8.59803
Long Description
Transmission Pulley; 3 Grooves; 5.9" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.8" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
5.9 Inch | 149.86 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter