Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3-3V-650-TB

PHP 3SPA95TB

PHP 3SPA95TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

3 Grooves; 100.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 95MM Pitch Minimum; 95MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway

Part #

PHP 3SPA95TB

BDI #

1281961

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.137
UNSPSC
26111806
EAN
7316572626559
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
2.64554
Long Description
3 Grooves; 100.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 95MM Pitch Minimum; 95MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.957 Inch | 100.5 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.74 Inch | 95 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter Minimum
3.74 Inch | 95 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter