Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6.0-4C-SF

PHP 4-5V1600-E

PHP 4-5V1600-E TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

4 Grooves; 16" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

PHP 4-5V1600-E

BDI #

1283628

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
19.771
UNSPSC
26111806
EAN
7316572760406
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
44.53338
Long Description
4 Grooves; 16" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 75 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter