Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 5V 3150 F

PHP 4-8V1250-F

PHP 4-8V1250-F TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

4 Grooves; 12-1/2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

PHP 4-8V1250-F

BDI #

1283741

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
34.0
EAN
7316572758328
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
74.95717
Long Description
4 Grooves; 12-1/2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
12.3 Inch | 312.42 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Pitch Diameter Maximum
12.3 Inch | 312.42 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Bore
0 Inch | 0 Millimeter