Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 4SPC265TB

PHP 4SPC265TB

PHP 4SPC265TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

4 Grooves; 274.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

PHP 4SPC265TB

BDI #

1422218

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
22.061
UNSPSC
26111806
EAN
7316572629062
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
22.4
Long Description
4 Grooves; 274.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
10.433 Inch | 265 Millimeter
Outside Diameter
10.811 Inch | 274.6 Millimeter
Pitch Diameter Minimum
10.433 Inch | 265 Millimeter