Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5V15.0-5-E

PHP 5-5V750-SF

PHP 5-5V750-SF PULLEY ; NON-RETURNABLE

5 Grooves; 7-1/2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7.4" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

PHP 5-5V750-SF

BDI #

1283645

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.156
UNSPSC
26111806
EAN
7316572754665
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
22.70761
Long Description
5 Grooves; 7-1/2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7.4" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
7.4 Inch | 187.96 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter