Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 5-8V1320-F

PHP 5-8V1320-F

PHP 5-8V1320-F TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

5 Grooves; 13.2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

PHP 5-8V1320-F

BDI #

1283758

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
40.4
EAN
7316572758496
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
89.06675
Long Description
5 Grooves; 13.2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter