Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 5SPA265TB

PHP 5SPA265TB

PHP 5SPA265TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 5 Grooves; 270.5MM Outside Diameter; Bushed; SPA Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; Keyway

Part #

PHP 5SPA265TB

BDI #

1282067

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
14.227
UNSPSC
26111806
EAN
7316572625927
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
Transmission Pulley; 5 Grooves; 270.5MM Outside Diameter; Bushed; SPA Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
10.433 Inch | 265 Millimeter
Outside Diameter
10.65 Inch | 270.5 Millimeter
Pitch Diameter Minimum
10.433 Inch | 265 Millimeter