Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 5V 1130 TB

PHP 5SPB140TB

PHP 5SPB140TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 5 Grooves; 147MM Outside Diameter; Bushed; 2517 Bushing Series; SPB Belt Series; 140MM Pitch Minimum; 140MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway

Part #

PHP 5SPB140TB

BDI #

1282211

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.044
UNSPSC
26111806
EAN
7316572627006
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
9.25942
Long Description
Transmission Pulley; 5 Grooves; 147MM Outside Diameter; Bushed; 2517 Bushing Series; SPB Belt Series; 140MM Pitch Minimum; 140MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
5.512 Inch | 140 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.512 Inch | 140 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
5.787 Inch | 147 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter