Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 5SPZ800TB

PHP 5SPZ800TB

PHP 5SPZ800TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

5 Grooves; 804MM Outside Diameter; Bushed; 3535 Bushing Series; SPZ Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

PHP 5SPZ800TB

BDI #

1282803

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
44.1
EAN
7316572764435
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
97.22374
Long Description
5 Grooves; 804MM Outside Diameter; Bushed; 3535 Bushing Series; SPZ Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Outside Diameter
31.654 Inch | 804 Millimeter