Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6/8V13.2-4040

PHP 6SPZ280TB

PHP 6SPZ280TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

6 Grooves; 284MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway

Part #

PHP 6SPZ280TB

BDI #

1282754

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.527
UNSPSC
26111806
EAN
7316572631478
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
28.21914
Long Description
6 Grooves; 284MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
11.024 Inch | 280 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
11.024 Inch | 280 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Outside Diameter
11.181 Inch | 284 Millimeter