Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 8SPC236TB

PHP 8SPC236TB

PHP 8SPC236TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

8 Grooves; 245.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

PHP 8SPC236TB

BDI #

1282457

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
25.478
UNSPSC
26111806
EAN
7316572628997
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
57.09966
Long Description
8 Grooves; 245.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Outside Diameter
9.669 Inch | 245.6 Millimeter
Pitch Diameter Maximum
9.291 Inch | 236 Millimeter
Pitch Diameter Minimum
9.291 Inch | 236 Millimeter