Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2 B 136 SK

QD2A5.4/B5.8

QD2A5.4/B5.8 TRANSMISSION PULLEY

2 Grooves; 6.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.4" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

78312054

BDI #

1130182

PRICE
$ 156.90 / each
$ 167.35 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.98
UNSPSC
26111806
EAN
0698672021463
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD2A5.4/B5.8
Weight / LBS
2.983
Long Description
2 Grooves; 6.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.4" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.4 Inch | 137.16 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
6.15 Inch | 156.21 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter