Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7C18.0F

QD7A5.8/B6.2

QD7A5.8/B6.2 TRANSMISSION PULLEY

7 Grooves; 6.55" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

78317058

BDI #

1130826

PRICE
$ 470.18 / each
$ 501.54 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.57
UNSPSC
26111806
EAN
0770075436140
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD7A5.8/B6.2
Weight / LBS
7.575
Long Description
7 Grooves; 6.55" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 50 To 60 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.2 Inch | 157.48 Millimeter
Outside Diameter
6.55 Inch | 166.37 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter