Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9C18.0J

QD9/5V8.00

QD9/5V8.00 TRANSMISSION PULLEY ; NON-RETURNABLE

9 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

78749080

BDI #

1130989

PRICE
$ 539.02 / each
$ 574.96 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
13.15
UNSPSC
26111806
EAN
0770075436652
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD9/5V8.00
Weight / LBS
13.154
Long Description
9 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
7.9 Inch | 200.66 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 50 To 65 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
7.9 Inch | 200.66 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter