Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD9C11.0

QD9C11.0

QD9C11.0 TRANSMISSION PULLEY

9 Grooves; 11.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

78349110

BDI #

1130996

PRICE
$ 1,442.38 / each
$ 1,538.53 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
39.92
UNSPSC
26111806
EAN
0770075436720
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD9C11.0
Weight / LBS
39.916
Long Description
9 Grooves; 11.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter