Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD9C11.0

QD9C12.0

QD9C12.0 TRANSMISSION PULLEY

9 Grooves; 12.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

78349120

BDI #

1130997

PRICE
$ 1,826.96 / each
$ 1,948.75 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
46.27
UNSPSC
26111806
EAN
0770075436737
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD9C12.0
Weight / LBS
46.266
Long Description
9 Grooves; 12.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
12.4 Inch | 314.96 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter