Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4/SPA140 2517 NR. AT01404

4/SPA140 2517 NR. AT01404

SATI 4/SPA140 2517 NR. AT01404

4 Grooves; 145.5MM Outside Diameter; Bushed; 2517; SPA Belt Series; 140MM Pitch Diameter Minimum; 140MM Pitch Diameter Maximum; Keyway

Part #

4/SPA140 2517 NR. AT01404

BDI #

1404573

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
4 Grooves; 145.5MM Outside Diameter; Bushed; 2517; SPA Belt Series; 140MM Pitch Diameter Minimum; 140MM Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
5.512 Inch | 140 Millimeter
Bushing Bore Range
3/4 To 2-3/8 Inch | 14 To 60 Millimeter
Outside Diameter
5.728 Inch | 145.5 Millimeter
Pitch Diameter Maximum
5.512 Inch | 140 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter