Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8/SPB190 3030 NR. BT01908

8/SPB190 3030 NR. BT01908

SATI 8/SPB190 3030 NR. BT01908

8 Grooves; 197MM Outside Diameter; Bushed; 3030; SPB Belt Series; 190MM Pitch Diameter Minimum; 190MM Pitch Diameter Maximum; Keyway

Part #

8/SPB190 3030 NR. BT01908

BDI #

839989

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
13.0
UNSPSC
26111806
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3030
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
8 Grooves; 197MM Outside Diameter; Bushed; 3030; SPB Belt Series; 190MM Pitch Diameter Minimum; 190MM Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
7.48 Inch | 190 Millimeter
Outside Diameter
7.756 Inch | 197 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/4 To 3 Inch | 22 To 80 Millimeter
Pitch Diameter Minimum
7.48 Inch | 190 Millimeter