Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4/SPB300 3535 NR. BT03004

4/SPB300 3535 NR. BT03004

SATI 4/SPB300 3535 NR. BT03004

4 Grooves; 307MM Outside Diameter; Bushed; 3535; SPB Belt Series; 300MM Pitch Diameter Minimum; 300MM Pitch Diameter Maximum; Keyway

Part #

4/SPB300 3535 NR. BT03004

BDI #

1404713

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
19.5
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
4 Grooves; 307MM Outside Diameter; Bushed; 3535; SPB Belt Series; 300MM Pitch Diameter Minimum; 300MM Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter
Pitch Diameter Maximum
11.811 Inch | 300 Millimeter
Pitch Diameter Minimum
11.811 Inch | 300 Millimeter
Outside Diameter
12.087 Inch | 307 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter