Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6/SPB315 3535 NR. BT03156

6/SPB315 3535 NR. BT03156

SATI 6/SPB315 3535 NR. BT03156

6 Grooves; 322MM Outside Diameter; Bushed; 3535; SPB Belt Series; 315MM Pitch Diameter Minimum; 315MM Pitch Diameter Maximum; Keyway

Part #

6/SPB315 3535 NR. BT03156

BDI #

1404717

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
26.2
UNSPSC
26111806
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
6 Grooves; 322MM Outside Diameter; Bushed; 3535; SPB Belt Series; 315MM Pitch Diameter Minimum; 315MM Pitch Diameter Maximum; Keyway
Outside Diameter
12.677 Inch | 322 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
12.402 Inch | 315 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
12.402 Inch | 315 Millimeter