Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8/SPB450 4040 NR. BT04508

8/SPB450 4040 NR. BT04508

SATI 8/SPB450 4040 NR. BT04508

8 Grooves; 457MM Outside Diameter; Bushed; 4040; SPB Belt Series; 450MM Pitch Diameter Minimum; 450MM Pitch Diameter Maximum; Keyway

Part #

8/SPB450 4040 NR. BT04508

BDI #

1404727

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
47.5
UNSPSC
26111806
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
8 Grooves; 457MM Outside Diameter; Bushed; 4040; SPB Belt Series; 450MM Pitch Diameter Minimum; 450MM Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
17.992 Inch | 457 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 38 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
17.717 Inch | 450 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
17.717 Inch | 450 Millimeter