Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 B 42 TB

4/SPC335 3535 NR. CT03354

SATI 4/SPC335 3535 NR. CT03354

4 Grooves; 344.6MM Outside Diameter; Bushed; 3535; SPC Belt Series; 335MM Pitch Diameter Minimum; 335MM Pitch Diameter Maximum; Keyway

Part #

4/SPC335 3535 NR. CT03354

BDI #

1404820

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
28.6
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
4 Grooves; 344.6MM Outside Diameter; Bushed; 3535; SPC Belt Series; 335MM Pitch Diameter Minimum; 335MM Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
13.189 Inch | 335 Millimeter
Pitch Diameter Minimum
13.189 Inch | 335 Millimeter
Outside Diameter
13.567 Inch | 344.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter