Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HD50B11F X 7/8

D100B17H X 3-1/8

D100B17H X 3-1/8 SPROCKET ; 7.436" OD X3-1/8" LTB X 1-1/4" P STEEL

Roller Chain Sprocket; 3-1/8" Bore; 100-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 7.436" Outside Diameter; 6.803" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D100B17H X 3-1/8

BDI #

21463073

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
100-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 3-1/8" Bore; 100-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 7.436" Outside Diameter; 6.803" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
7.436 Inch | 188.874 Millimeter
Pitch Diameter
6.803 Inch | 172.79 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter