Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HD100B26F X 2-11/16

HD100B26F X 2-11/16

HD100B26 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH 2 STRD 2-11/16IN BORE

Roller Chain Sprocket; 2-11/16" Bore; 100-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D100B26F X 2K

BDI #

21972618

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
22.766
UNSPSC
31171901
Chain Size
100-2
Number of Teeth
26
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
50.2
Long Description
Roller Chain Sprocket; 2-11/16" Bore; 100-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
11.045 Inch | 280.543 Millimeter
Pitch Diameter
10.37 Inch | 263.41 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter