Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHS 08B-1TBH21

PHS 08B-1TBH21

PHS 08B-1TBH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 08B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 91.897MM Outside Diameter; 85.21MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

PHS 08B-1TBH21

BDI #

1285201

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
UNSPSC
31171901
EAN
7316574288755
Chain Size
08B-1
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
1.71961
Long Description
Roller Chain Sprocket; 08B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 91.897MM Outside Diameter; 85.21MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.355 Inch | 85.21 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.618 Inch | 91.897 Millimeter