Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHS 16B-1B46

PHS 10B-1B27

PHS 10B-1B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 10B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 145.364MM Outside Diameter; 136.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

PHS 10B-1B27

BDI #

1285527

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.96
UNSPSC
31171901
EAN
7316572644621
Chain Size
10B-1
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
55
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
4.51948
Long Description
Roller Chain Sprocket; 10B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 145.364MM Outside Diameter; 136.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
5.383 Inch | 136.74 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.723 Inch | 145.364 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter