Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHS 16B-1DSTB20

PHS 16B-1DSTB20

PHS 16B-1DSTB20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 16B-1 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; A-Double Single; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

PHS 16B-1DSTB20

BDI #

1286402

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.912
UNSPSC
31171901
EAN
7316572787274
Chain Size
16B-1
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
11.24358
Long Description
Roller Chain Sprocket; 16B-1 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; A-Double Single; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
6.914 Inch | 175.616 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter
6.393 Inch | 162.37 Millimeter
Bore
0 Inch | 0 Millimeter