Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

081B-26A

PHS 240-1A45

PHS 240-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 240 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.7" Outside Diameter; 43.007" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

PHS 240-1A45

BDI #

1292038

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
318.43
UNSPSC
31171901
EAN
7316572804407
Chain Size
240
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
702
Long Description
Roller Chain Sprocket; 240 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.7" Outside Diameter; 43.007" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
44.7 Inch | 1135.38 Millimeter
Pitch Diameter
43.007 Inch | 1092.378 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter