Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40AR40

PHS 40-1A49

PHS 40-1A49 SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 40 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.088" Outside Diameter; 7.804" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

PHS 40-1A49

BDI #

1287574

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.436
UNSPSC
31171901
EAN
7316572786574
Chain Size
40
Number of Teeth
49
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
3.44
Long Description
Roller Chain Sprocket; 40 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.088" Outside Diameter; 7.804" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
7.804 Inch | 198.22 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.088 Inch | 205.435 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter