Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHS 50-2B68

PHS 50-2B68

PHS 50-2B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 50-2 Chain; 68 Teeth; 2 Row of Teeth; No Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

PHS 50-2B68

BDI #

1288104

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
20.101
UNSPSC
31171901
EAN
7316572639627
Chain Size
50-2
Number of Teeth
68
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
44.98
Long Description
Roller Chain Sprocket; 50-2 Chain; 68 Teeth; 2 Row of Teeth; No Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.894 Inch | 352.908 Millimeter
Pitch Diameter
13.533 Inch | 343.74 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter