C2060H AS SS C/L W/SPCL E-0 ATT
C2060H AS SS C/L W/SPL E-0 ATT RLR CHAIN
Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2060ASE0/CL01 REF DWG CR008.101694-E
BDI #
25177598
PRICE
INVENTORY: