Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C2120-2 C/L

C2120-2 C/L

C2120-2 C/L CONNECTING LINK

Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter

Part #

C2120-2 C/L

BDI #

24088987

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151609
Chain Size
C2120
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter
Plate Height
1.37 Inch | 34.798 Millimeter
Pin Diameter
0.427 Inch | 10.846 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter