PHC 2080HX10FT
PHC 2080HX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Part #
PHC 2080HX10FT
BDI #
1291507
PRICE
INVENTORY: