Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHC 60-1HP-C/L

PHC 60-1HP-C/L

PHC 60-1HP-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST

Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter

Part #

PHC 60-1HP-C/L

BDI #

1281198

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.056
UNSPSC
31151609
EAN
7316574534715
Chain Size
60
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.095 Inch | 2.413 Millimeter