Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHC C2040H-C/L

PHC C2040H-C/L

PHC C2040H-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST

Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter

Part #

PHC C2040H-C/L

BDI #

1281430

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31151609
EAN
7316573316381
Chain Size
C2040
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter