PHC C2060X10FT
PHC C2060X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
Part #
PHC C2060X10FT
BDI #
1291600
PRICE
INVENTORY: