Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHC C20B-3X5MTR

PHC C20B-3X5MTR

PHC C20B-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain; 20B-3 Chain Size; Riveted; 31.75MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Straight; 10.19MM Pin Diameter

Part #

PHC C20B-3X5MTR

BDI #

1291584

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
56.18
UNSPSC
31151603
EAN
7316572772775
Chain Size
20B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 20B-3 Chain Size; Riveted; 31.75MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Straight; 10.19MM Pin Diameter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Roller Width
0.77 Inch | 19.56 Millimeter
Plate Thickness
0.177 Inch | 4.5 Millimeter
Plate Height
1.039 Inch | 26.4 Millimeter