Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS815

M1 Z=50 SPUR WITH HUB NR. PM26050

SATI M1 Z=50 SPUR WITH HUB NR. PM26050

Spur Gear; 50MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; 30MM Hub Diameter; Steel

Part #

M1 Z=50 SPUR WITH HUB NR. PM26050

BDI #

840559

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
31171707
Pitch
M1 DP
Mounting Method
Rough Bore
Number of Teeth
50
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 12
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 50MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; 30MM Hub Diameter; Steel
Face Width
0.591 Inch | 15 Millimeter
Hub Diameter
1.181 Inch | 30 Millimeter
Pitch Diameter
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter