Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S488

M2 Z=46 SPUR WITH HUB NR. PM28046

SATI M2 Z=46 SPUR WITH HUB NR. PM28046

Spur Gear; 92MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 46 Teeth; 20 Degree Pressure Angle; 60MM Hub Diameter; Steel

Part #

M2 Z=46 SPUR WITH HUB NR. PM28046

BDI #

840572

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
UNSPSC
31171707
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
46
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 92MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 46 Teeth; 20 Degree Pressure Angle; 60MM Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Hub Diameter
2.362 Inch | 60 Millimeter
Pitch Diameter
3.622 Inch | 92 Millimeter